Motion
HN 18/SNL

SKF
HN 18/SNL

Spanner Wrench - Hook Style, 120 to 125 mm Capacity, 323 mm OAL
Mi Item #03658481
MFR #HN 18/SNL
Price$156.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 18/SNL

Spanner Wrench - Hook Style, 120 to 125 mm Capacity, 323 mm OAL
Mi Item #03658481
MFR #HN 18/SNL

Mfr description
HN18/SNL SPANNER WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.77/each

Specifications

Dimensions

  • Hook Width
    10 mm
  • Overall Length
    323 mm
  • Weight
    19.27 lbs

Details

  • Diameter Capacity
    120 to 125 mm
  • Spanner Style
    Hook
  • UPC_NO
    7316572332900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)