Motion
2500455
Indexable Grooving or Cut-Off Toolholder, HELIL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #03658482
MFR #2500455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, HELIL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #03658482
MFR #2500455

Mfr description
2500455 HELIL 25.4-5T25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    1.65 in
  • Maximum Cutting Width
    0.197 in
  • Minimum Cutting Width
    0.197 in
  • Overall Length
    6 in
  • Seat Size
    0.165 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Full Toolholder Code
    HELIL 25.4-5T25
  • Internal Or External Cutting
    External
  • Series
    HELI-GRIP
  • Toolholder Style
    HELIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)