Motion
2500454
Indexable Grooving or Cut-Off Toolholder, HELIR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #03658521
MFR #2500454
List Price$486.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, HELIR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #03658521
MFR #2500454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$486.80/each for your price

Overview

Mfr description
2500454 HELIR 25.4-5T25

Specifications

  • Toolholder Style
    HELIR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.197 in
  • Maximum Cutting Width
    0.197 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Seat Size
    0.165 in
  • Max Workpiece Diameter
    1.97 in
  • Head Length
    1.65 in
  • Series
    HELI-GRIP
  • Full Toolholder Code
    HELIR 25.4-5T25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought