Motion
ZFC050-04
SMC® ZFC050-04 10µm Pneumatic Vacuum Filter, 4mm Port, 10L/min Air Flow, Use w/
Mi Item #03658666
MFR #ZFC050-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZFC050-04 10µm Pneumatic Vacuum Filter, 4mm Port, 10L/min Air Flow, Use w/
Mi Item #03658666
MFR #ZFC050-04

Mfr description
ZFC050-04 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Element Dimensions
    58 x 12 x 13.75 mm
  • Port Size  
    4 mm Push-to-Connect

Details

  • Compatible Tube Material
    Nylon, Polyurethane
  • Filter Rating
    10 µm
  • Maximum Air Flow
    0.35 cfm
  • Maximum Operating Pressure
    0 kPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)