Motion
VR1210-N01
SHUTTLE VALVE
Mi Item #03658752
MFR #VR1210-N01
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE
Mi Item #03658752
MFR #VR1210-N01

Mfr description
VR1210-N01 SHUTTLE VALVE
  • 3 port check valve
  • Max. operating pressure: 1.0MPa
  • Ambient and fluid temp: -5° to 60°C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Overall Height
    29 mm
  • Overall Length
    38 mm
  • Overall Width
    17.2 mm
  • Port Size
    1/8 NPT

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    7 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)