Motion
PAK182
Drum Rack - Polyethylene, 3000 lb Load Capacity, 102 gal Sump Capacity, Dimensions: 49 x 53 x 23 in
Mi Item #03658791
MFR #PAK182
Price$1,547.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Rack - Polyethylene, 3000 lb Load Capacity, 102 gal Sump Capacity, Dimensions: 49 x 53 x 23 in
Mi Item #03658791
MFR #PAK182

Mfr description
PAK182-WH 55-GAL DRUM RACKER
  • Holds a pair of 55-gallon drums side by side
  • Chemical-resistant, durable, one-piece polyethylene construction
  • Accommodates collection containers up to 5 gallons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,547.09/each

Specifications

Dimensions

  • Dimensions
    49 x 53 x 23 in
  • Height
    23.0000 in
  • Length
    53.0000 in
  • Weight
    122 lbs
  • Width
    49.0000 in

Details

  • Load Capacity
    3000 lb
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Sump Capacity
    102 gal (US)
  • Type
    Drum Rack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)