Overview
Mfr description
PL2142-020-KS-P-4140604-24.0 PREC GEAR
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01383
- Manufacturer Upc Number884107201023
- UPC_NO884107201023
- Weight17.622 kg, 38.85 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data