Motion
5420890070

AVENTICS
5420890070

Pilot Valve - 2 Position, Single Solenoid
MI ITEM #03659007
MFR #5420890070
Price$146.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5420890070

Pilot Valve - 2 Position, Single Solenoid
MI ITEM #03659007
MFR #5420890070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.50/each

Specifications

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Solenoid Supply Voltage
    110 V dc

Overview

Mfr description
5420890070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought