Motion
PSS2010N1D1414

NSK CORP, BEARING DIV
PSS2010N1D1414

PSS2010N1D1414
Mi Item #03659172
MFR #PSS2010N1D1414
Price$3,615.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2010N1D1414

PSS2010N1D1414
Mi Item #03659172
MFR #PSS2010N1D1414

Mfr description
PSS2010N1D1414 COMPACT FA SERIES BALL
  • Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
  • Low noise, high speed
  • Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,615.84/each

Specifications

Dimensions

  • Overall Height
    1414 MM
  • Overall Length
    62 MM
  • Overall Width
    62 MM

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766718
  • Measurement Standard
    Metric
  • UPC_NO
    029176766718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)