Motion
SNW17.215
Adapter Sleeve - 2.9375 in Bore Dia.
Mi Item #03659342
MFR #SNW17.215
Price$147.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.9375 in Bore Dia.
Mi Item #03659342
MFR #SNW17.215

Mfr description
SNW17X0215 SLEEVE ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.01/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in

Details

  • Compatible Bearing Number
    22217
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677345738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)