Motion
3602100
ISO Turn-Series DDJN-Style Indexable Turning & Profiling Toolholder, 6" overall length
Mi Item #03659412
MFR #3602100
Price$322.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISO Turn-Series DDJN-Style Indexable Turning & Profiling Toolholder, 6" overall length
Mi Item #03659412
MFR #3602100

Mfr description
3602100 DDJNR 16-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.98/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    1-1/4 in
  • Cutting Height
    1 in
  • Head Length
    1.54 in
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Complete Insert Style Comp
    RDT 443, RDT 433
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    DDJNR 16-4
  • Insert Holding Method
    Top & Hole Clamping
  • Insert Style
    RDT 433, RDT 443
  • Modular Or Interchangeable Head
    No
  • Number Of Inserts Included
    1
  • Parts & Accessories
    Clamp (LCGR-4), Clamp Screw (T-15/5), Screw (SR14-506), Set Screw (SR 10400270-25.5)
  • Profiling Or Multi Dir Toolholder
    No
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Series
    ISO Turn
  • Straight Or Offset Shank
    Offset
  • Toolholder Style
    DDJN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)