Motion
2301287
Indexable Grooving or Cut-Off Toolholder, DGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #03659414
MFR #2301287
List Price$452.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, DGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #03659414
MFR #2301287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$452.28/each for your price

Overview

Mfr description
2301287 DGTR 25.4-3

Specifications

  • Toolholder Style
    DGTR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.118 in
  • Maximum Cutting Width
    0.125 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Seat Size
    0.098 in
  • Max Workpiece Diameter
    1.38 in
  • Head Length
    1.14 in
  • Series
    Do-Grip
  • Full Toolholder Code
    DGTR 25.4-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought