Motion
3201070
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.547" Max Drill Dia, 2.56" Max Drilling Depth, Weldon Flat Shank
Mi Item #03659420
MFR #3201070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.547" Max Drill Dia, 2.56" Max Drilling Depth, Weldon Flat Shank
Mi Item #03659420
MFR #3201070

Mfr description
3201070 DSM 0512-256-063A-5D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    3.16 in
  • Maximum Drill Diameter
    0.547 in
  • Maximum Drilling Depth
    2.56 in
  • Minimum Drill Diameter
    0.512 in
  • Overall Length
    5.14 in
  • Shank Diameter
    0.625 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DSM-5D
  • Series
    CHAMDRILLJET
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)