Motion
6402806
IC908 Submicron Grade TiN/TiAlN coated Carbide GIMY-Style Grooving & Turning Insert, 7° relief angle
Mi Item #03659428
MFR #6402806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide GIMY-Style Grooving & Turning Insert, 7° relief angle
Mi Item #03659428
MFR #6402806

Mfr description
6402806 GIMY 315 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1.5 mm
  • Insert Length
    15.3 mm
  • Maximum Cutting Depth
    1.5 mm
  • Maximum Cutting Width  
    3 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    Y
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    GIMY 315
  • Insert Style
    GIMY
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)