Motion
6402824
IC908 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
Mi Item #03659429
MFR #6402824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
Mi Item #03659429
MFR #6402824

Mfr description
6402824 GIP 2.00-1.00 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1 mm
  • Insert Length
    15.3 mm
  • Maximum Cutting Width  
    2 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    P
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    GIP 2.00-1.00
  • Insert Style
    GIP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)