Motion
6200151
IC908 Submicron Grade TiN/TiAlN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03659438
MFR #6200151
Price$106.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03659438
MFR #6200151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.73/each

Specifications

Dimensions

  • Corner Radius
    2.5 mm
  • Insert Length
    19 mm
  • Maximum Cutting Depth
    2.5 mm
  • Maximum Cutting Width  
    5 mm

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    Y
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    GRIP 5025Y
  • Insert Style
    GRIP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Double

Overview

Mfr description
6200151 GRIP 5025Y IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought