Motion
UCC208-24
Ball Bearing Cartridge - 1.5000 in Bore , 3.9370 in OD, 1.9370 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03659445
MFR #UCC208-24
Price$134.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.5000 in Bore , 3.9370 in OD, 1.9370 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03659445
MFR #UCC208-24

Mfr description
UCC208-24 MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Housing Width  
    1.9370 in
  • Inner Ring Width  
    1.9370 in
  • Outside Diameter  
    3.9370 in

Details

  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    UC208-24
  • Seal Type
    R-Seal
  • Series
    UCC
  • UPC_NO
    1200106972525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)