Motion
5 7/16 SLV RTL NON-EXPANSION PB

DODGE
5 7/16 SLV RTL NON-EXPANSION PB

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 5.4375 in Bore, 679.5 mm Length, Cast Iron
Mi Item #03659478
MFR #5 7/16 SLV RTL NON-EXPANSION PB
Price$30,174.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16 SLV RTL NON-EXPANSION PB

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 5.4375 in Bore, 679.5 mm Length, Cast Iron
Mi Item #03659478
MFR #5 7/16 SLV RTL NON-EXPANSION PB

Mfr description
132366 5 7/16 SLV RTL NON-EXPANSION PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,174.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    8.7500 in
  • Base Width
    355.6 mm
  • Bolt Center To Center Length
    539.8 mm
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Inside Diameter
    5.4375 in
  • Overall Length  
    679.5 mm
  • Shaft Diameter
    5.4375 in
  • Weight
    521 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Coolant Type
    Air, Oil, Water
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483308065
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    132366
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Replacement End Cap
    132546
  • Replacement Seal
    133932
  • Replacement Thrust Collar
    132155
  • Replacement Thrust Plate
    132222
  • Series
    Sleevoil RTL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475334674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)