Motion
6200068
IC354 Grade TiCN/TiN coated Carbide HFPR-Style Double-Ended Grooving & Turning Insert
Mi Item #03659484
MFR #6200068
Price$92.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide HFPR-Style Double-Ended Grooving & Turning Insert
Mi Item #03659484
MFR #6200068

Mfr description
6200068 HFPR 3015 IC354
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.47/each

Specifications

Dimensions

  • Corner Radius
    1.5 mm
  • Insert Length
    19 mm
  • Maximum Cutting Depth
    1.5 mm
  • Maximum Cutting Width  
    3 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    HFPR 3015
  • Insert Style
    HFPR
  • Manufacturer Grade
    IC354
  • Material
    Carbide
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)