Motion
5506290
Replaceable Drill Tip, Insert Style: IDM, Maximum Drill Diameter: 0.429", Material: Carbide
Mi Item #03659490
MFR #5506290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable Drill Tip, Insert Style: IDM, Maximum Drill Diameter: 0.429", Material: Carbide
Mi Item #03659490
MFR #5506290

Mfr description
5506290 IDM 0429 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    0.429 in

Details

  • Coolant Delivery
    Internal
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    IDM 0429
  • Insert Style
    IDM
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)