Motion
5505632
Replaceable Drill Tip, Insert Style: IDM, Maximum Drill Diameter: 0.512", Material: Carbide
MI ITEM #03659492
MFR #5505632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable Drill Tip, Insert Style: IDM, Maximum Drill Diameter: 0.512", Material: Carbide
MI ITEM #03659492
MFR #5505632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5505632 IDM 0512 IC908

Specifications

  • Insert Style
    IDM
  • Maximum Drill Diameter
    0.512 in
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    Internal
  • Material Grade
    Submicron
  • Full Insert Style Code
    IDM 0512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought