Motion
6402440
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Overall Length: 30mm
MI ITEM #03659497
MFR #6402440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Overall Length: 30mm
MI ITEM #03659497
MFR #6402440

Mfr description
6402440 PICCO R 006.0815-15IC228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    5.3 mm
  • Min Bore Diameter
    6 mm
  • Neck Length
    14 mm
  • Overall Length
    30 mm
  • Shank Height Diameter
    6 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    PICCO R 006.0815-15
  • Insert Positioning
    On-Edge
  • Internal Threading Bar
    Internal Threading Bar
  • Toolholder Style
    PICCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)