Specifications
Dimensions
- Corner Radius0.2 mm
- Maximum Bore Depth19 mm
- Min Bore Diameter6.3 mm
- Overall Length35 mm
- Shank Diameter7 mm
Details
- Body MaterialCarbide
- Boring Bar TypeBoring & Chamfering
- Chamfer Angle45 °
- Cutting DirectionRight Hand Cut
- Finish CoatingTiN
- Holder Sleeve CompUse With Holder or Sleeve
- MaterialCarbide
- SeriesPICCOCUT
Overview
Mfr description
6402429 PICCO R 060.7-20 IC228