Motion
5790795
ISOTURN-Series, IN22 Grade, Ceramic TNGA-Style Turning Insert, Triangle Shaped, 4.76mm thick
MI ITEM #03659504
MFR #5790795
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IN22 Grade, Ceramic TNGA-Style Turning Insert, Triangle Shaped, 4.76mm thick
MI ITEM #03659504
MFR #5790795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5790795 TNGA 332T IN22

Specifications

  • Insert Style
    TNGA
  • Material
    Ceramic
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IN22
  • Shape
    Triangle
  • Inscribed Circle
    9.52 mm
  • Length
    16.5 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    TNGA 160408T
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text