Motion
3FS3-LS
Quick Disconnect Coupling - 3/8 in Body Size
Mi Item #03659553
MFR #3FS3-LS
Price$37.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 3/8 in Body Size
Mi Item #03659553
MFR #3FS3-LS

Mfr description
3FS3-LS BARBED SOCKET SLEEVE-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.43/each

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Material
    Steel
  • Thread Hose I.D. Tube O.D.
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)