Motion
15263338

ARO CORP
15263338

Compact Sery Non-metallic Diaphragm Pump - 3/4 in NPT Ports, 14.8 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.032 gal Avg Displacement, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #03659841
MFR #15263338
Price$1,800.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15263338

Compact Sery Non-metallic Diaphragm Pump - 3/4 in NPT Ports, 14.8 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.032 gal Avg Displacement, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #03659841
MFR #15263338

Mfr description
PD07P-APS-PTT 3/4 DIAPHRAGM PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,800.05/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Length
    8-7/8 in
  • Ratio
    1:1
  • Weight
    5.61 lbs

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 PTF SAE Short
  • Average Displacement
    0.032 gal
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    3/4 in NPT Ports
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Manifold Construction
    Single Port
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    14.8 gpm
  • Porting
    Standard
  • Suction Lift
    15 ft
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637427-XX
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)