Motion
ASG520F-03-10S

SMC CORP OF AMERICA
ASG520F-03-10S

AS Flow Control w/ 3/8 Body Size
MI ITEM #03659894
MFR #ASG520F-03-10S
Price$112.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASG520F-03-10S

AS Flow Control w/ 3/8 Body Size
MI ITEM #03659894
MFR #ASG520F-03-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.60/each

Specifications

Dimensions

  • Body Size
    3/8
  • Output Port Type
    3/8 Female BSPT Threaded in
  • Overall Height
    58.7 mm
  • Overall Length
    44.2 mm
  • Overall Width
    21.2 mm
  • Tube Size
    10 (OD) mm

Details

  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    14 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Fluoroelastomer
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Valve Function
    Needle

Overview

Mfr description
ASG520F-03-10S FLOW CONTROLLER, S/STEEL
  • Pressure range: 15 to 145 PSI (0.1 to 1 MPa)
  • Ambient and fluid temp range: 23 to 140°F (-5 to 60°C)
  • Option for meter-out or meter-in type control
  • One-touch fitting provides easy tube mounting/removal
  • Applicable tube size: ø4, ø6, ø8, ø10, and ø12
  • Thread port size: M5, R1/8 to 1/2
  • The port thread has sealant (except M5 type), to save installation time and reduce the possibility of leakage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought