Specifications
Dimensions
- Bore Diameter32 mm
- Stroke35 mm
Details
- Auto-SwitchSolid State, General Purpose, 3 Wire NPN, Vertical
- Compact Cylinder TypeStandard
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)