Motion
80-2 C-LAMBDA RIVET 10FT

TSUBAKI (UST)
80-2 C-LAMBDA RIVET 10FT

Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #03660033
MFR #80-2 C-LAMBDA RIVET 10FT
Price$394.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2 C-LAMBDA RIVET 10FT

Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #03660033
MFR #80-2 C-LAMBDA RIVET 10FT

Mfr description
80-2 C-LAMBDA RIVET 10FT BOXED
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.47/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    2.6570 in, 67.48 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    35200 lbs
  • Transverse Pitch
    1.283 in
  • Weight
    3.67 lb
  • Weight per Foot
    4.15 lbs

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Coated Pin
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    80-2 LAMBDA RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039900029
  • Working Load Capacity
    5630 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)