Motion
95BNR10HTDUELP4Y

NSK CORP, BEARING DIV
95BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 90 mm Bore, 140 mm OD, 72 mm Width, 18 ° Contact, Open
Mi Item #03660056
MFR #95BNR10HTDUELP4Y
Price$10,560.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
95BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 90 mm Bore, 140 mm OD, 72 mm Width, 18 ° Contact, Open
Mi Item #03660056
MFR #95BNR10HTDUELP4Y

Mfr description
95BNR10HTDUELP4Y (PAIR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,560.10/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    140 mm
  • Overall Height
    48 mm
  • Overall Width  
    72 mm
  • Weight
    5.53 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    95BNR10HTDUELP4Y (PAIR)
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176626166
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176626166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)