Motion
206KRR8
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9449 in Width, Double Sealed, Without Snap Ring
MI ITEM #03660133
MFR #206KRR8
Price$80.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9449 in Width, Double Sealed, Without Snap Ring
MI ITEM #03660133
MFR #206KRR8

Mfr description
206 KRR8 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.68/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.945 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9449 in
  • Precision Rating
    Not Rated
  • Weight
    0.76 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    206 KRR8 BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The 206KRR8 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double sealed closure, 62 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    206KRR8
  • Manufacturer Upc Number
    087796040694
  • Max Operating Temperature
    120° C
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    10000 RPM (grease), 11666.667 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796040694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)