Motion
LF1843TAB GRIP S-1.5IN

REXNORD INC
LF1843TAB GRIP S-1.5IN

Table Top Chain - Stainless Steel, Side Flexing, 1.5000 in Flight Width, 1.0000 in Chain Pitch, Tan Color
MI ITEM #03660322
MFR #LF1843TAB GRIP S-1.5IN
Price$78.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1843TAB GRIP S-1.5IN

Table Top Chain - Stainless Steel, Side Flexing, 1.5000 in Flight Width, 1.0000 in Chain Pitch, Tan Color
MI ITEM #03660322
MFR #LF1843TAB GRIP S-1.5IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.72/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.5000 in
  • Chain Pitch  
    1.0000 in
  • Flight Thickness
    0.13 in
  • Guide Clearance Curve
    0.84 in
  • Guide Clearance Straight
    0.88 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.14 in
  • Weight
    0.02 kg
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210845773

Overview

Mfr description
LF1843-G LF1843T S/G NO GRIPPERS
  • LF1843TAB 1.5 Inch Wide SideGrip Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material And Supplied Without Grippers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought