Motion
AR20-N01-NZ-X406

SMC CORP OF AMERICA
AR20-N01-NZ-X406

Modular Air Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #03660335
MFR #AR20-N01-NZ-X406
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N01-NZ-X406

Modular Air Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #03660335
MFR #AR20-N01-NZ-X406

Mfr description
AR20-N01-NZ-X406 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.4909 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    No
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Relief Function
    Relieving
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)