Motion
SV1100-5W4U-01F

SMC CORP OF AMERICA
SV1100-5W4U-01F

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #03660358
MFR #SV1100-5W4U-01F
Price$109.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1100-5W4U-01F

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #03660358
MFR #SV1100-5W4U-01F

Mfr description
SV1100-5W4U-01F VALVE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.97/each

Specifications

Dimensions

  • Overall Height
    60.3 mm
  • Overall Length
    121.4 mm
  • Overall Width
    46 mm
  • Port Size
    1/8 in
  • Port Sizes
    1/8 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.24 (P to A/B) Cv, 0.26 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Response Time
    11 ms
  • Series
    SV
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Power Consumption
    0.65 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1 (P to A/B) dm³/(s.bar), 1.1 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)