Specifications
Dimensions
- Weight0.99 lbs
Details
- DispenserDispenser
- Finish CoatingNone
- MaterialMetal
- Number Of Blades100
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
- TypeBi-Metal Utility Blade
- UPC_NO038548018270
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)