Motion
7002-16-12-BS
MALE JIC SAE 37 DEGREE FLARE
MI ITEM #03661751
MFR #7002-16-12-BS
Price$44.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
MI ITEM #03661751
MFR #7002-16-12-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.28/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    52.5
  • Thread Depth
    21.4
  • Thread Size 2
    3/4-14
  • Thread Size B
    1-5/16-12

Details

  • Fitting Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    CR3
  • Seal Material
    NBR

Overview

Mfr description
7002-16-12-BS MJ-MBSPP STRT BONDED SEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text