Motion
TIUB13B-305-X108

SMC CORP OF AMERICA
TIUB13B-305-X108

Polyurethane Tubing - Air/Water, 0.330 in ID, 0.500 in OD, 1000 ft Length, 1.38 in Min Bend Radius
MI ITEM #03661809
MFR #TIUB13B-305-X108
List Price$1,202.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB13B-305-X108

Polyurethane Tubing - Air/Water, 0.330 in ID, 0.500 in OD, 1000 ft Length, 1.38 in Min Bend Radius
MI ITEM #03661809
MFR #TIUB13B-305-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,202.90/each for your price

Overview

Mfr description
TIUB13B-305-X108 TUB POLYURETHANE

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.330 in
  • Tube Outer Diameter
    0.500 in
  • Length
    1000 ft
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    1.38 in
  • Color
    Black
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text