Motion
CL-10-SLF
Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 5/8-11", Overall Height: 2"
MI ITEM #03661824
MFR #CL-10-SLF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 5/8-11", Overall Height: 2"
MI ITEM #03661824
MFR #CL-10-SLF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-10-SLF

Specifications

  • Stud Or Socket Type
    Stud-Type Pad
  • Thread Size
    5/8-11 in
  • Load Capacity
    6600 lbs
  • Stud Material
    Steel
  • Base Diameter
    2-1/2 in
  • Overall Height
    2 in
  • Base Material
    Steel
  • Finish Coating
    Zinc Plated
  • Hex Nut Size
    15/16 in
  • Lag Holes
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought