Motion
GB1880ST
Safety Glasses - Anti-Scratch & Anti-Fog, Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03662173
MFR #GB1880ST
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03662173
MFR #GB1880ST

Mfr description
GB1880ST SAFETY GLASSES
  • Lens and frame vented to increase airflow
  • Headband and temples feature ratchet adjustment for perfect fit, features quick-fit retainer
  • Flame-resistant foam padding forms perfect seal to keep out dust and airborne particles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CE EN 166, CSA Z94.3-07, MCEPS Class 1 and 3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Interchangeable Temples
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V2G
  • Specialty Features
    Vented
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Type
    Safety Glasses
  • UPC_NO
    814992006540
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)