Motion
LFR50/8-NPP

INA (SCHAEFFLER)
LFR50/8-NPP

V-Groove Yoke Roller - 24 mm Roller Dia., 11 mm Width, 8 mm Bore Dia., Sealed
Mi Item #03662244
MFR #LFR50/8-NPP
Price$182.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR50/8-NPP

V-Groove Yoke Roller - 24 mm Roller Dia., 11 mm Width, 8 mm Bore Dia., Sealed
Mi Item #03662244
MFR #LFR50/8-NPP

Mfr description
LFR50/8-NPP YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.41/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Groove Angle
    30 °
  • Point Diameter  
    22.8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    11 mm
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    3670 N
  • Radial Static Load Capacity
    2280 N
  • Roller Shape
    V-Grooved
  • UPC_NO
    4012802799514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)