Motion
SB2810ST
Rendezvous® Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #03662370
MFR #SB2810ST
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rendezvous® Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #03662370
MFR #SB2810ST

Mfr description
SB2810ST BLK FR CLEAR-AF LENS GLASS
  • Temples adjust to four different lengths
  • Adjustable nose pad conforms to broad range of bridge sizes
  • Crafted from high grade polycarbonate, machined from virgin materials and formed to shape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.22/each

Specifications

Details

  • Additional Details
    Base Curve: 9.5;Nosepiece: Adjustable;Temple Adjustment: 4 lengths;Lens Pitch: Ratcheting
  • Adjustable Temples
    true
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI, CE, ISEA Z87.1-2020, MIL-PRF-32432, UKCA EN 166
  • Comfort Features
    Adjustable nosepiece, Adjustable temples
  • Description
    Black frame clear H2X anti-fog lens half frame safety glasses
  • Fits Over Eyeglasses
    false
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    SB2810ST
  • Metal Frame
    false
  • Noisepiece Type
    Adjustable
  • Product Line
    Rendezvous
  • Series
    Rendezvous
  • Specialty Features
    Adjustable Temples, Anti Fog, Wraparound Lens
  • Standards Met
    ANSI, CE, ISEA Z87.1-2020, MIL-PRF-32432, UKCA EN 166
  • Temple Adjustment
    4 Position
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Half Frame
  • UPC_NO
    814992005581
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)