Motion
9637
OIL, HYDRAULIC, 1 GAL, ISO 46
Mi Item #03662387
MFR #9637
Price$101.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL, HYDRAULIC, 1 GAL, ISO 46
Mi Item #03662387
MFR #9637

Mfr description
9637 OIL HYD 1 GALLON
  • For dependable performance of all your hydraulic pumps and cylinders
  • Contains foam suppressant additives and has a high viscosity index
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.89/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    46
  • SAE Grade
    215

Details

  • Application
    Hydraulic Cylinders, Hydraulic Pumps
  • Color
    Clear Blue
  • Composition
    Petroleum Oil
  • Features & Benefits
    • For dependable performance of all your hydraulic pumps and cylinders • Contains foam suppressant additives and has a high viscosity index
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Power Team (SPX)
  • Oil Type
    Hydraulic Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)