Motion
607321
Herc-Alloy® 1000 Hoist Chain - 0.2188 in Chain, 2,700 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #03662400
MFR #607321
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® 1000 Hoist Chain - 0.2188 in Chain, 2,700 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #03662400
MFR #607321

Mfr description
607321 CHAIN GR-100 7/32"(.218)
  • Meets ASTM A973 & NACM standards
  • 25% higher working load limit when compared to Grade 8
  • Environmentally friendly black coating for distinct appearance and ease of identification
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Chain Size
    0.2188 in
  • Inside Link Length
    0.6800 in
  • Inside Link Width
    0.3100 in
  • Overall Length
    800 ft
  • Weight
    1.00 lbs
  • Weight per Foot
    0.44 lb
  • Working Load Limit
    2,700 lb

Details

  • Chain Grade
    100
  • Color
    Black
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Environmentally friendly black coating
  • Links Per Foot Or Meter
    17.8 /ft
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Standards Met
    ASME B30.9, OSHA 1910.184, Proof-Tested
  • UPC_NO
    043927607327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)