Motion
100DU48
Die & Mold Plain-Bearing - 6.2500 in Bore, 6.4374 in OD, 3.0000 in Length, PTFE Material
MI ITEM #03662484
MFR #100DU48
List Price$282.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 6.2500 in Bore, 6.4374 in OD, 3.0000 in Length, PTFE Material
MI ITEM #03662484
MFR #100DU48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.49/each for your price

Overview

Mfr description
100DU52 METAL-POLYMER - IMPERI

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    6.2500 in
  • Overall Length
    3.0000 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    6.4374 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text