Motion
BB1612DU

GGB BEARINGS
BB1612DU

Flanged Bushing - 16 mm Bore, 18 mm OD, 12 mm Length, Lead, PTFE Material
Mi Item #03662633
MFR #BB1612DU
Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1612DU

Flanged Bushing - 16 mm Bore, 18 mm OD, 12 mm Length, Lead, PTFE Material
Mi Item #03662633
MFR #BB1612DU

Mfr description
BB1612 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.43/each

Specifications

Dimensions

  • Inside Diameter
    16 mm
  • Outside Diameter
    18 mm
  • Overall Length
    12 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)