Motion
H200A-020
Flow Rate Hydraulic Flow Meter - Electric, 0.2 gpm Port Size, SAE, Female, 2 gpm Max Flow
MI ITEM #03662750
MFR #H200A-020
Price$338.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 0.2 gpm Port Size, SAE, Female, 2 gpm Max Flow
MI ITEM #03662750
MFR #H200A-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.56/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.2 gpm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Action
    Direct
  • Actuation
    Electric
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    2 gpm
  • Maximum Operating Pressure
    +3500 psi
  • Operating Medium
    Oil
  • Thread Standard
    SAE

Overview

Mfr description
H200A-020 FLOW METER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought