Motion
NTH-5280
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 3.2500 in ID, 4.9375 in OD, Steel Cage
MI ITEM #03662820
MFR #NTH-5280
List Price$298.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 3.2500 in ID, 4.9375 in OD, Steel Cage
MI ITEM #03662820
MFR #NTH-5280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.51/each for your price

Overview

Mfr description
NTH 5280 BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -30 to 110 °C
  • Cage Type
    Riveted
  • Bearing Material
    1074 Steel
  • Static Load Capacity
    698 kN
  • Cage Material
    Steel
  • Dynamic Load Capacity
    178 kN
  • Max Rpm
    3400 rpm
  • Series
    NTH
  • UPC_NO
    605790201417
  • Weight
    0.61 lbs
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Radial Static Load Capacity
    157000 lbf
  • Radial Dynamic Load Capacity
    39900 lbf
  • Max Operating Temperature
    110 °C
  • Precision Rating
    P0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text