Motion
SE-G01-E3X-GRV-D2-40

NACHI HYDRAULIC
SE-G01-E3X-GRV-D2-40

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 10.5 gpm Max Flow, 24 V dc Coil
Mi Item #03662876
MFR #SE-G01-E3X-GRV-D2-40
Price$1,347.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
SE-G01-E3X-GRV-D2-40

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 10.5 gpm Max Flow, 24 V dc Coil
Mi Item #03662876
MFR #SE-G01-E3X-GRV-D2-40

Mfr description
SE-G01-E3X-GRV-D2-40 DC24V VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.69/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Cast Iron
  • Coil Voltage
    24 V dc
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    2320 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)