Motion
11045-INS
11045-INS
Mi Item #03662928
MFR #11045-INS
Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11045-INS
Mi Item #03662928
MFR #11045-INS

Mfr description
11045-INS INSULATED WIRE STRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.54/each

Specifications

Dimensions

  • Compatible Wire Size Range
    18 to 10 (Solid) AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    18 AWG
  • Overall Length
    7 in

Details

  • Frame Material
    Alloy Steel
  • Grip Style
    Plastic-Coated Standard Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)