Motion
C6T8NC38B
Ventilation Fan Motor - 1 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEAO Enclosure, 60 Hz, 900 rpm Base, Airover
Mi Item #03662931
MFR #C6T8NC38B
Price$1,184.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEAO Enclosure, 60 Hz, 900 rpm Base, Airover
Mi Item #03662931
MFR #C6T8NC38B

Mfr description
116202.00,1HP,56C,850RPM,3PH,TENV
  • Rolled steel construction
  • Permanent split capacitor start motors
  • Direct drive exhaust ventilation fans
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,184.94/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    8.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.90 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    44.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Rolled Steel Construction;Direct Drive Exhaust Ventilation Fans;Extended Thru-Bolt Designs;Built In Terminal Panel For Quick Connections;Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    900 rpm
  • Country of Origin
    USA
  • Description
    Fan and Blower Motor, 1 HP, 3 Ph, 60 Hz, 230/460 V, 900 RPM, 56C Frame, TEAO
  • Description Keyword
    1 hp
  • Duty Condition Type
    Airover
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.00 / 2.50 A
  • Full Load Efficiency
    72.00 %
  • Full Load Torque
    6 ft-lbs;6.78 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    116202.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720292105
  • Maximum Speed
    850 rpm
  • Model
    C6T8NC38B
  • Motor Category
    Ventilation Fan Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720292105
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)